3/4 in. x 12 ft. Zinc Plated All Thread Rod
3/4 in. x 12 ft. Zinc Plated All Thread Rod
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Threaded
- Coating: Zinc Plated
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Material:
- Carbon Steel
- Product Type:
- Hanger Material
- Rod Size (in):
- 3/4 in