3/4 in. x 2 ft. Type L Hard Copper Tube
3/4 in. x 2 ft. Type L Hard Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to join and install
- Safe, it will not burn or support combustion
- Good for home use
- Most commonly used material for residential water supply lines
- Long-lasting
- Maintenance free
- Corrosion resistant
- Durable
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- FM Approved:
- No
- Length:
- 2 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Wall Thickness:
- 0.045 in