3/4 in. x 2 ft. Type M Hard Tubing
3/4 in. x 2 ft. Type M Hard Tubing
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-lasting
- Maintenance free
- Corrosion resistant
- Most commonly used material in residential water supply lines
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- Plumbing, Mechanical, DWV
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Length:
- 2 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Product Type:
- Type M
- Wall Thickness:
- 0.032 in