3/4 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

You last purchased this on
 

3/4 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPF
  • Item #19820
  • Manufacturer Part #KC06020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Cleaned and capped Type K hard copper tube
  • Made in the USA
  • Meets applicable ASTM standards B280, B8A
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280, ASTM B-75, ASTM B-819
Application:
HVAC/R Systems, Medical Gas, Oxygen, Refrigeration
Copper Tubing Temper:
Hard
Diameter - Outside:
7/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Length:
20 ft
Material:
Copper
NSF:
NSF 61 Annex G
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Product Type:
ACR, C/D Capped, Type K
UL Listed:
Yes
Wall Thickness:
0.065 in
Weight:
0.641 lb