3/4 in. x 20 ft Sch. 80 CPVC Pipe Plain End

You last purchased this on
 

3/4 in. x 20 ft Sch. 80 CPVC Pipe Plain End

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Fast #
  • Part #SPD800007C
  • Item #4705799
  • Manufacturer Part #PD-800-007C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-441
Application:
Fire Protection
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Outside:
1-1/20 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
3/4 in
Schedule Class:
SDR 80
UL Listed:
No
Wall Thickness:
0.154 in