3/4 in. x 20 ft. Type M Hard Tubing
Part #MHARDF20 | Item #17878 | Manufacturer Part #MH06020
$6.21 per FOOT
How to get it:
Product Details
- Nominal type M hard copper tube
- Fire suppression system rated
- NSF approved
- ASTM B-88
- Made in the USA
Documents
Specifications
ASTM Specifications: ASTM B-306, ASTM B-88
Application: DWV, Mechanical, Plumbing
Copper Tubing Temper: Hard
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat x Sweat
FM Approved: No
Inside Diameter: 575/709 in
Length: 20 ft
Material: Copper
Material Type: C12200
NSF Certified: Yes
NSF Specifications: NSF 61, NSF 61G
Origin: Domestic
Outside Diameter: 7/8 in
Pipe Tubing Size: 3/4 in
Product Type: Type M
Wall Thickness: 0.032 in