3/4 in. x 5 ft. Copper Type L Hard Tube

You last purchased this on
 

3/4 in. x 5 ft. Copper Type L Hard Tube

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 5 ft. Copper Type L Hard Tube

  • Fast #
  • Part #LHARDFS
  • Item #467574
  • Manufacturer Part #LH06005
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion resistant
  • Long-lasting
  • Good for home use
  • Most commonly used material in residential water supply lines
  • Maintenance free
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-88, ASTM B-306
Application:
Plumbing, Mechanical, DWV
Copper Tubing Temper:
Hard
Diameter - Outside:
7/8 in
FM Approved:
No
Length:
5 ft
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/4 in
Wall Thickness:
0.045 in