3/4 in. x 5 ft. Type M Hard Copper Tube
3/4 in. x 5 ft. Type M Hard Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Long-lasting
- Maintenance free
- Corrosion resistant
- Most commonly used material in residential water supply lines
Specifications
- Application:
- Residential
- Copper Tubing Temper:
- Hard
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 5 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Product Type:
- Type M
- Wall Thickness:
- 0.032 in