3/4 x Close in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

You last purchased this on
 

3/4 x Close in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3/4 x Close in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNFCL
  • Item #838635
  • Manufacturer Part #15130701
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

API:
API 5L Grade B
ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
160
UL Listed:
No
Wall Thickness:
0.219 in