3/4 in. (Pack of 100) Plastic Anchor
3/4 in. (Pack of 100) Plastic Anchor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 3/4 in
- Material:
- Plastic
- Package Quantity:
- Pack of 100
- Product Type:
- Anchor
- Size:
- #6-8