3/4 Propane Regulator For 325-5L
R625 3/4 Propane Regulator For 325-5L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tested for multi-position mounting
- Maximum inlet pressure is 2 psiG
- High strength aluminum castings
- Lever action
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- BAA Compliant:
- No
- Collection:
- R625
- Depth:
- 5-9/20 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 3-3/10 in
- Material:
- Aluminum
- Product Type:
- Gas Control
- Type:
- DR625P42071111
- Valve Size:
- 3/4 in
- Weight:
- 1-9/10 lb
- Width:
- 6 in