Screen 3/4 in. Plastic Valve Repair Part
Screen 3/4 in. Plastic Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 3/4"
- Strainer add-on
Specifications
- Brand Model Compatibility:
- VHA10106 and VHA10118
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Pressure Class:
- 150#
- Product Type:
- Valve Screen
- Valve Size:
- 3/4 in
- Weight:
- 0.1 lb