3/4 x 11 in. Threaded Galvanized Carbon Steel Nipple
Part #IGNF11 | Item #406471 | Manufacturer Part #ZNG0411
$12.82
EACH
(Pricing is for 11 in)
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Galvanized
- Import
Specifications
Coating: Galvanized
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 11 in
Material: Carbon Steel
Origin: Global
Type: IGNF11