3/4 x 1/2 in. Brass Face Reducing Bushing
3/4 x 1/2 in. Brass Face Reducing Bushing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Bushing, Face, Reducing
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global