3/4 x 1/2 in. NPS 150# Black Malleable Iron HEX Bushing

Part #WBBFD  |  Item #7036951  |  Manufacturer Part #EXD.BB

$10.54 EACH
(Pricing is for 3/4 in x 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #WBBFD | Item #7036951 | Mfr. Part #EXD.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.54 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #WBBGB | Item #7036966 | Mfr. Part #1XB.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #WBBGD | Item #7036961 | Mfr. Part #1XD.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.23 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #WBBGF | Item #7036962 | Mfr. Part #1XE.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.09 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #WBBHG | Item #7037115 | Mfr. Part #1BX1.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.46 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #WBBJH | Item #7037145 | Mfr. Part #1DX1B.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.35 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #WBBKJ | Item #7037131 | Mfr. Part #2X1D.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.13 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #WBBLK | Item #7037047 | Mfr. Part #2DX2.BB

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.62 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#