3/4 x 1/2 in. Socket Reducing Schedule 40 PVC Coupling

Part #S429101  |  Item #4465873  |  Manufacturer Part #429-101

$0.84 EACH
(Pricing is for 3/4 in x 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #S429101 | Item #4465873 | Mfr. Part #429-101

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.84 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #S429131 | Item #4465911 | Mfr. Part #429-131

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #S429211 | Item #1118729 | Mfr. Part #429-211

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.89 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #S429249 | Item #3612879 | Mfr. Part #429-249

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #S429420 | Item #1316544 | Mfr. Part #429-420

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.11 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #S429422 | Item #4465729 | Mfr. Part #429-422

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.94 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #S429532 | Item #4465847 | Mfr. Part #429-532

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.56 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #SPE429338 | Item #1118608 | Mfr. Part #429-338

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.56 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: White

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 40