3/4 x 1/2 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

Part #B3009FD  |  Item #83181  |  Manufacturer Part #0310504204

$18.86 EACH
(Pricing is for 3/4 in x 1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #B3009FD | Item #83181 | Mfr. Part #0310504204

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.86 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #B3009GD | Item #264749 | Mfr. Part #0310504808

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.83 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #B3009GF | Item #63139 | Mfr. Part #0310504600

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.76 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #B3009JG | Item #264748 | Mfr. Part #0310505607

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.45 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#