3/4 x 14-1/2 in. Global Black Carbon Steel Pipe
3/4 x 14-1/2 in. Global Black Carbon Steel Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 3/4 in
- UL Listed:
- No