3/4 x 1/4 in. Socket 3000# Forged Steel Reducer
3/4 x 1/4 in. Socket 3000# Forged Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Material:
- Forged Steel
- Pressure Class:
- 3000#