3/4 x 1/8 in. HEX Galvanized Steel Concentric Bushing
3/4 x 1/8 in. HEX Galvanized Steel Concentric Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/4 in x 1/8 in
- Fitting Type:
- Reducing
- Length:
- 18/25 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 150#