3/4 x 18 in. Threaded Galvanized Carbon Steel Nipple

Part #IGNF18  |  Item #406692  |  Manufacturer Part #NG0418

$19.86 EACH
(Pricing is for 18 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 18 in

Material: Carbon Steel

Origin: Global

Schedule Class: 40

Type: IGNF18