3/4 x 2 in. Straight and Seamless Schedule 80 316L Stainless Steel Nipple

Part #IS86SNFK  |  Item #3983692

$38.19 EACH

Length:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Straight, Seamless]

IAPMO Listed: No

Length: 2 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 80

UL Listed: No