3/4 x 2 in. Threaded Black Carbon Steel Nipple
Part #IBNFK | Item #406836 | Manufacturer Part #ZNB042
Length:
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Documents
Specifications
ASME Specifications: ASME B1.20.1
ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]
Application: Fire Protection
Clean Bagged: No
Coating: Black
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
ISO Specifications: ISO 9001
Length: 2 in
Material: Steel
Origin: Global
Product Type: Sprinkler Nipple
Schedule Class: 40
Type: IBNFK