3-1/2 x 3/4 in. Stainless Steel T-Head Bolt and Nut

You last purchased this on
 

3-1/2 x 3/4 in. Stainless Steel T-Head Bolt and Nut

This product requires certification to purchase.
You last purchased this on
 

3-1/2 x 3/4 in. Stainless Steel T-Head Bolt and Nut

  • Fast #
  • Part #SSTHBNFN
  • Item #4107683
  • Manufacturer Part #STB35
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-242
Color Finish Category:
Neutrals
Color Finish Name:
Plain
Diameter:
3/4 in
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Bolt and Nut
Screw Head:
T Head
Size:
3/4 in