3/4 x 3-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

You last purchased this on
 

3/4 x 3-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3-1/2 in. MNPT Schedule 40 Standard Global Brass Nipple

  • Fast #
  • Part #GBRNFN
  • Item #42630
  • Manufacturer Part #2112-350
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass nipples provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B456, ASTM B687-88
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/2 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Seamless
Schedule Class:
40
UL Listed:
No