3/4 x 3-1/2 in. NPT Seamless Brass Nipple

Part #DBRXNFN  |  Item #4633419

Call for Pricing

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Seamless, Straight

Lead Law Compliant: Yes

Length: 3-1/2 in

Material: Brass

Origin: Domestic

Schedule Class: SDR 80