3/4 x 3-3/4 in. Black B7 Stud With 2H Nuts

You last purchased this on
 
Lamons Gasket

3/4 x 3-3/4 in. Black B7 Stud With 2H Nuts

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lamons Gasket

3/4 x 3-3/4 in. Black B7 Stud With 2H Nuts

  • Fast #
  • Part #B7SDHNF334
  • Item #502549
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Drive Type:
Hex
Grade:
B7;2H
Length:
3-3/4 in
Material:
Alloy Steel, Carbon Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
3/4 in