3/4 x 3-7/8 in. Threaded Brass Companion Reducing Flange

You last purchased this on
 

3/4 x 3-7/8 in. Threaded Brass Companion Reducing Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3-7/8 in. Threaded Brass Companion Reducing Flange

  • Fast #
  • Part #BRTFF378
  • Item #4112970
  • Manufacturer Part #80150-12
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3-7/8 in
Fitting Sizes:
3/4 in x 3-7/8 in
Fitting Type:
Reducing, Flange
Flange Type:
Companion
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Pressure Class:
150#