3/4 x 3 in. Extra Heavy Black Carbon Steel A106 Seamless Nipple

Part #IBXSNFM  |  Item #406660  |  Manufacturer Part #NXBS043

$82.17 EACH
(Pricing is for 3 in)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Seamless, Straight

IAPMO Listed: No

Length: 3 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: Extra Heavy

UL Listed: No