3/4 x 3 in. Schedule 80 304L Stainless Steel Seamless Nipple

Part #IS84SNFM  |  Item #3983956

$41.35 EACH
(Pricing is for 3 in)

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 80

UL Listed: No