3/4 x 30 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

You last purchased this on
 

3/4 x 30 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

3/4 x 30 in. Threaded Schedule 40 Black Global Carbon Steel Pipe

  • Fast #
  • Part #IBNF30
  • Item #405724
  • Manufacturer Part #NB0430
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Import
  • Connection: Threaded
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
ISO:
ISO 9001:2000
Length:
30 in
Material:
Carbon Steel
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
3/4 in
Schedule Class:
40