3/4 x 3/4 in. Socket Coupling

Part #CSF34  |  Item #3025465  |  Manufacturer Part #SF34

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Socket

End Connection 2: Socket

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Material: Plastic