3/4 x 3/4 x 1/4 in. FNPT 125# Brass Reducing Tee

You last purchased this on
 

3/4 x 3/4 x 1/4 in. FNPT 125# Brass Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3/4 x 1/4 in. FNPT 125# Brass Reducing Tee

  • Fast #
  • Part #BRLFTFFB
  • Item #3879738
  • Manufacturer Part #NL106-121204
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Manufacturer may vary by location
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
3/4 in x 3/4 in x 1/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Type:
BRLFTFFB