3/4 x 3/4 x 3/4 in. 150# Galvanized Malleable Iron 45 Degree Wye
3/4 x 3/4 x 3/4 in. 150# Galvanized Malleable Iron 45 Degree Wye
Package Quantity Info:
EA: 1 IP: 20 CA: 80 PT: 2160-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 3/4 in
- Material:
- Malleable Iron
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Type:
- GYF