3/4 x 3/8 in. Copper 90° Elbow (7/8 x 1/2 in. OD)
3/4 x 3/8 in. Copper 90° Elbow (7/8 x 1/2 in. OD)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Wrot copper
- NSF approved
- Made in the USA
- Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.15, ASME B16.18, ASME B1.20.1, ASME B16.22, ASME B16.24, ASME B16.50
- ASTM:
- ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- HVAC/R Systems, Potable Water, Refrigeration, Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- Diameter - Outside:
- 7/8 x 1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Elbow
- Height:
- 2-1/100 in
- IAPMO Listed -:
- No
- Length:
- 1-49/100 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 700
- UL Listed:
- Yes
- Weight:
- 0.11 lb
- Width:
- 24/25 in