3/4 x 4-1/2 in. NPT Seamless Brass Nipple
Part #DBRXNFR | Item #4633429
Call for Pricing
Length:
How to get it:
Product Details
Lead Law Compliant
Specifications
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Seamless, Straight
Lead Law Compliant: Yes
Length: 4-1/2 in
Material: Brass
Origin: Domestic
Schedule Class: SDR 80