3/4 x 4 in. Plain End Schedule 80 316L Stainless Steel Nipple

Part #DS86LSNPBEFPE  |  Item #4284672

Call for Pricing

Length:

4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 4 in

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Origin: Domestic

Pipe Wall Type: Seamless

Schedule Class: 80

UL Listed: No