3/4 x 4 in. Plain End x Threaded Schedule 160 Black Seamless Nipple

Part #B160SNPXTFP  |  Item #856232  |  Manufacturer Part #A820-05-040-01H

Call for Pricing EACH

Length:

Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Clean Bagged: No

Coating: Black

End Connection 1: Plain End

End Connection 2: Threaded

End Connections: Plain End x Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Seamless, Straight]

Length: 4 in

Material: Carbon Steel

Schedule Class: 160