3/4 x 4 in. Stainless Steel Anti-Rotational Nut and Bolt

Part #SBOLTSSARFP  |  Item #3148352  |  Manufacturer Part #BOLTSSAR31640

Call for Pricing EACH

Diameter:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 3/4 in

Length: 4 in

Material: Stainless Steel