3/4 x 6 ft. Carbon Steel Rod

You last purchased this on
 

3/4 x 6 ft. Carbon Steel Rod

  • Fast #
  • Part #GATRFU
  • Item #12105
4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/4 x 6 ft. Carbon Steel Rod

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Threaded
  • Coating: Zinc Plated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-307, ASTM A-36, ATSM B-633, ASTM A-153, ASTM A-193–08B, ASTM A-193-B8, ASTM A-193 B8M
Application:
Fire Protection
Coating:
Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 ft
Material:
Carbon Steel
Product Type:
All Thread
Rod Size (in):
3/4 in