3/4 x 6 in. Threaded 316L Stainless Steel Nipple

Part #IS46LNTOEFUE  |  Manufacturer Part #IS46LNTOEFUE

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 6 in

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40