3/4 x 6 in. MPT Welded Schedule 40 Black Carbon Steel Nipple
3/4 x 6 in. MPT Welded Schedule 40 Black Carbon Steel Nipple
-
Pick Up: 27 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Black
- Manufacturer may vary by location
- Import
- Threaded
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001:2000
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No