3/4 x 6 in. MNPT Seamless Brass Nipple

You last purchased this on
 

3/4 x 6 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 6 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNFU
  • Item #4633287
  • Manufacturer Part #DBRNFU
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.113 in