3/4 x 6 in. Threaded Galvanized Steel Nipple

Part #GNFU  |  Item #5595  |  Manufacturer Part #0331021006

$8.35 EACH
(Pricing is for 6 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-733]

Application: Fire Protection

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Welded, Standard]

Length: 6 in

Material: Steel

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: GNFU