3/4 x 7-1/2 in. Threaded Black Carbon Steel Nipple
Part #IBNF712 | Item #406981 | Manufacturer Part #ZNB04712
$7.08
EACH
(Pricing is for 7-1/2 in)
Length:
Product Details
Specifications
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 7-1/2 in
Material: Carbon Steel
Origin: Global