3/4 x 7 in. Threaded Galvanized Carbon Steel Nipple

Part #IGNFW  |  Item #406397  |  Manufacturer Part #ZNG047

$10.29 EACH
(Pricing is for 7 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Import

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 7 in

Material: Carbon Steel

Origin: Global

Type: IGNFW