3/4 x 7 in. Threaded Galvanized Steel Nipple

Part #GNFW  |  Item #39367  |  Manufacturer Part #0331021402

$14.45 EACH
(Pricing is for 7 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Application: Fire Protection

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 7 in

Material: Carbon Steel

Product Type: Sprinkler Nipple

Schedule Class: Standard