3/4 x 9-1/2 in. Threaded Black Carbon Steel Nipple

Part #IBNF912  |  Item #407026  |  Manufacturer Part #83NI4006094C

$5.06 EACH
(Pricing is for 9-1/2 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 9-1/2 in

Material: Carbon Steel

Origin: Global