3/4 x 9 in. Alloy Steel Steel Stud and Double Hex Nut

You last purchased this on
 

3/4 x 9 in. Alloy Steel Steel Stud and Double Hex Nut

This product requires certification to purchase.
You last purchased this on
 

3/4 x 9 in. Alloy Steel Steel Stud and Double Hex Nut

  • Fast #
  • Part #B7SDHNFY
  • Item #501328
  • Manufacturer Part #75C900RST7/W2N
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-194, ASTM A-193 Grade B7
Drive Type:
Hex
Grade:
B7
Head Style:
HEX Head
Length:
9 in
Material:
Alloy Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
3/4 in