3/4 x 9 in. MNPT Seamless Brass Nipple

You last purchased this on
 

3/4 x 9 in. MNPT Seamless Brass Nipple

This product requires certification to purchase.
You last purchased this on
 

3/4 x 9 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNFY
  • Item #662252
  • Manufacturer Part #2112-900
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure Class:
125#
Schedule Class:
40
UL Listed:
No